Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, 10kg, Traceable
Mfr # 7009-2T
Zoro # G0291299
product price: $1,923.99
/ea
Free Shipping & Returns
$1,923.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Material Stainless Steel
- Material Stainless Steel
- Calibration Tolerance 50 mg
- Measurement Type Metric
- Calibration Weight Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7009-2T
- Zoro # G0291299
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 6.264 in |
Overall Width | 4.45 in |
Details
Calibration Weight Material | Stainless Steel |
Item - Calibration Weights | Calibration Weight |
Material | Stainless Steel |
Calibration Tolerance | 50 mg |
Measurement Type | Metric |
Calibration Weight Class | 2 |
Weight Style | Cylinder |
Number of Pieces | 1 |
Calibration Weight Style | Cylinder |
Nominal Mass | 10 kg |
Item | Calibration Weight |
Finish | High Gloss |
Includes | Case |
Calibration Weight Compliance Agency | FDA, GLD, GMP |
Calibration Certificate | Non-Accredited |
Class | 2 |
Compliance | FDA, GMP, GLD |
Description
Calibration Weight, Nominal Mass 10 kg, Calibration Weight Class 2, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish High Gloss, Calibration Weight Compliance Agency FDA, GLD, GMP, Overall Height 6.264 in, Overall Width 4.45 in, Calibration Tolerance 50 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Retractable Gel Pen, Medium 0.7 mm, Black PK12 (UNV39912)
- BROTHER Label, Blue/White, .47" x 25.2 ft., PK2 (TC22)
- WARMIES Stuffed Animals Plush Brown (CP-DOG-3)
- ADVANTUS Polypropylene Pencil Box with Lid (AVT-34104)
- TROEMNER Precision Weight, Metric, 10g (7021-1T)
- TROEMNER Precision Weight, Metric, 1g (7025-1)
- TROEMNER Calibration Weight, Metric, 150g (8442)
- TROEMNER Calibration Weight Set, Metric, 50 to 2g (7253-1W)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- B-TEK Scale Column, 48x6 In. (BT-ST-F-48)
- Troemner Shipping & Packing Scales