Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, 100g to 1mg, SS, 21 pcs.
Mfr # 7228-2W
Zoro # G0291107
product price: $1,876.99
/ea
Free Shipping & Returns
$1,876.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Style Cylinder and Leaf
- Calibration Weight Material Stainless Steel
- Nominal Mass 100g to 1mg
- Weight Style Cylinder
- Number of Pieces 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7228-2W
- Zoro # G0291107
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Details
Calibration Weight Style | Cylinder and Leaf |
Calibration Weight Material | Stainless Steel |
Nominal Mass | 100g to 1mg |
Weight Style | Cylinder |
Item | Calibration Weight |
Number of Pieces | 21 |
Finish | High Gloss |
Item - Calibration Weights | Calibration Weight Kit |
Calibration Certificate | Accredited |
Includes | Case |
Calibration Weight Compliance Agency | FDA, GLD, GMP |
Class | 2 |
Measurement Type | Metric |
Calibration Weight Class | 2 |
Material | Stainless Steel |
Compliance | FDA, GMP, GLD |
Description
Calibration Weight Kit, Nominal Mass 100g to 1mg, Calibration Weight Class 2, Calibration Certificate Accredited, Calibration Weight Style Cylinder and Leaf, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 21, Finish High Gloss, Calibration Weight Compliance Agency FDA, GLD, GMP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Merchandise Bags, Green, 11 In. L, PK1000 (5DTY9)
- BAND-IT Stainless Steel Band, Mil Thickness: 25 (GRC203)
- LK PACKAGING Low Density Side Gusset Bags, 6"W x 3"D x 15"L, .6 Mil, Clear, 1000/Pack (6G063015)
- ZORO SELECT 19" x 11" Produce Bags, 0.50 mil, Clear, PK 1500 (55NK46)
- TROEMNER Calibration Weight, Metric, 150g (8442)
- TROEMNER Calibration Weight Set, Metric, 1kg-100g (8470)
- TROEMNER Calibration Weight, Metric, 500g (8432)
- TROEMNER Precision Weight, 2kg, Class 1, NVLAP (7012-1W)
- TROEMNER Calibration Weight, Metric, 100g (8444)
- TROEMNER Precision Weight, Metric, 10g (7021-1T)
- VESTIL Portable Diamond Plate Scale 98x71 (VPFS-3C)
- Troemner Shipping & Packing Scales