Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, 100g to 1mg, 21 pcs.
Mfr # 7228-2
Zoro # G0290879
product price: $1,013.99
/ea
Free Shipping & Returns
$1,013.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compliance FDA, GMP, GLD
- Calibration Weight Compliance Agency FDA, GLD, GMP
- Includes Case
- Calibration Weight Class 2
- Number of Pieces 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7228-2
- Zoro # G0290879
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Details
Compliance | FDA, GMP, GLD |
Item - Calibration Weights | Calibration Weight Kit |
Calibration Weight Compliance Agency | FDA, GLD, GMP |
Includes | Case |
Calibration Weight Class | 2 |
Number of Pieces | 21 |
Calibration Weight Material | Stainless Steel |
Weight Style | Cylinder |
Calibration Certificate | No Certificate |
Calibration Weight Style | Cylinder and Leaf |
Nominal Mass | 100g to 1mg |
Class | 2 |
Material | Stainless Steel |
Measurement Type | Metric |
Item | Calibration Weight |
Finish | High Gloss |
Description
Calibration Weight Kit, Nominal Mass 100g to 1mg, Calibration Weight Class 2, Calibration Certificate No Certificate, Calibration Weight Style Cylinder and Leaf, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 21, Finish High Gloss, Calibration Weight Compliance Agency FDA, GLD, GMP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICOH Cyan Toner Cartridge 15K YLD (821029)
- BROTHER Cartridge, 3/4""-Bk/Yw (BRTTZE641)
- QUARTET Dry-Erase Marker, Caddy Kit, PK8 (558)
- EPSON WorkForce ST-C8000 Color MFP Wide-Format Supertank Printer (C11CH71202)
- TROEMNER Precision Weight, Metric, 200g (7016-1)
- TROEMNER Precision Weight, Metric, 10g (7021-1T)
- TROEMNER Calibration Weight, Metric, 150g (8442)
- TROEMNER Calibration Weight Set, Metric, 1kg-100g (8470)
- TROEMNER Precision Weight, 2kg, Class 1, NVLAP (7012-1W)
- TROEMNER Calibration Weight, Metric, 100g (8444)
- ADAM EQUIPMENT Scale Ramp, Blue, Steel (700100200)
- Troemner Bench and Floor Scale Accessories