Shop All Lab Mixers & Blenders
Troemner
MIXER TROEMNER INC
Mfr # 30400045
Zoro # G4770595
product price: $97.85
/ea
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Height 4 in
- Material Aluminum Alloy
- Type - Clamp, Stand, Support Multipurpose
- Overall Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 30400045
- Zoro # G4770595
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Length | 4 in |
Height | 4 in |
Overall Height | 4 in |
Overall Length | 4 in |
Details
Item | Ultra Clamp |
Material | Aluminum Alloy |
Type - Clamp, Stand, Support | Multipurpose |
Item - Clamp, Stand, Support | Clamp |
Product Type | Holder |
Clamp Finish | Nickel Plated |
Compatible Product Type | Frames and Supports, Rod |
Clamp Material | Aluminum |
Includes Mounting Hardware | Mounting Hardware Included |
Minimum Jaw Opening | 1/4 in |
Maximum Jaw Opening | 1 in |
Description
Multipurpose, Clamp, Length 4 in, Material Aluminum Alloy, Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Translucent 250mL Wash Bottle, 5 Pack (3UUN6)
- GLOBE SCIENTIFIC Bot Top Dspnsr, 10 mL, Min 1 mL-Max 10 mL (GBTD-R-10)
- AMERICAN SCIENTIFIC MoleTek 200ul Universal Non-Filtered Pipet Tips, Polypropylene, 96/rack, 960/case, 960PK (147212A)
- ZORO SELECT Funnel, 0.56 gal, Polypropylene, White (H14712-0200)
- BENCHMARK SCIENTIFIC VORNADO MiniVortex Mixer, Purple (400815-P)
- WARING COMMERCIAL Container, 1L, 9-1/2 x 6 x 6-1/8 (HL515)
- OHAUS Insert Retainer, Foam Material (30400227)
- BENCHMARK SCIENTIFIC Benchmixer V2, w/Flip Top Cup Head, 115V (BV1003)
- GENIE Biosystems Digital Vortex-Genie 2 Mixer (SI-A536)
- CAFRAMO Chuck Shaft Guard, Polycarbonate ABS (CG6)
- GLOBE SCIENTIFIC Tube Rocker, Double Tier, 120v, 60Hz (GTR-2-FS)
- Troemner Lab Mixing & Blending