Shop All Bench and Floor Scale Accessories
Troemner
Calibration Weight Set, Metric, 5kg to 2g
Mfr # 7268-1W
Zoro # G6645852
product price: $1,333.99
/ea
Free Shipping & Returns
$1,333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compliance ANSI, ASTM
- Calibration Weight Style Cylinder
- Calibration Weight Material Alloy 8 Stainless Steel
- Calibration Weight Class 1
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7268-1W
- Zoro # G6645852
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Details
Compliance | ANSI, ASTM |
Calibration Weight Style | Cylinder |
Calibration Weight Material | Alloy 8 Stainless Steel |
Calibration Weight Class | 1 |
Item - Calibration Weights | Calibration Weight Kit |
Measurement Type | Metric |
Calibration Weight Compliance Agency | ANSI, ASTM |
Number of Pieces | 3 |
Material | Alloy 8 Stainless Steel |
Calibration Certificate | Accredited |
Nominal Mass | 5kg to 2g |
Finish | polished |
Includes | 200g, 2g Weights, 5kg, Carry Case |
Item | Calibration Weight Kit |
Class | 1 |
Weight Style | Cylinder |
Description
Calibration Weight Kit, Nominal Mass 5kg to 2g, Calibration Weight Class 1, Calibration Certificate Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Includes 200g, 2g Weights, 5kg, Carry Case, Number of Pieces 3, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASIO HR200RC Printing Calculator, 12-Digit, LCD (HR-200RC)
- SHARPIE Tank Style Highlighters, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, PK36 PK (2133496)
- ZORO SELECT Cool Shield Bubble Rolls, 24"x125', Silver (39UL19)
- PILOT Retractable Gel Pen, Fine 0.7 mm, Red PK12 (PIL31022)
- TROEMNER Precision Weight, Metric, 1g (7025-1)
- TROEMNER Precision Weight, Metric, 1g (7025-1T)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- BRECKNELL PS400 SL, 400 x 0.2 lb / 180 x 0.1 kg , Aluminium ribbed base 12in. x12in. x1in. (816965007530)
- Troemner Shipping & Packing Scales