Shop All Bench and Floor Scale Accessories
Troemner
Calibration Weight Set, Metric, 5kg to 2g
Mfr # 7268-1GW
Zoro # G6666301
product price: $1,444.99
/ea
Free Shipping & Returns
$1,444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Class 1
- Weight Style Cylinder
- Calibration Weight Compliance Agency ANSI, ASTM
- Calibration Weight Material Alloy 8 Stainless Steel
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7268-1GW
- Zoro # G6666301
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Details
Calibration Weight Class | 1 |
Item - Calibration Weights | Calibration Weight Kit |
Weight Style | Cylinder |
Item | Calibration Weight Kit |
Calibration Weight Compliance Agency | ANSI, ASTM |
Calibration Weight Material | Alloy 8 Stainless Steel |
Measurement Type | Metric |
Calibration Weight Style | Cylinder |
Compliance | ANSI, ASTM |
Material | Alloy 8 Stainless Steel |
Finish | polished |
Number of Pieces | 3 |
Class | 1 |
Includes | 200g, 2g Weights, 5kg, Carry Case |
Nominal Mass | 5kg to 2g |
Calibration Certificate | Accredited |
Description
Calibration Weight Kit, Nominal Mass 5kg to 2g, Calibration Weight Class 1, Calibration Certificate Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Includes 200g, 2g Weights, 5kg, Carry Case, Number of Pieces 3, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Low-Odor Dry-Erase Marker, Broad Chisel Tip, Assorted Colors, PK4 (81029)
- GLOBAL INDUSTRIAL Bench Top Multi Roll Tape Dispenser w/ C-Clamp, 2W (412628)
- ZORO SELECT Bubble Roll 48" x 375 ft., 5/16" Thickness, Clear (5VEK5)
- UNIVERSAL Self-Stick Note Pads, 3" x 3", Yellow, 90-Sheet, PK24 (UNV35693)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- TROEMNER Precision Weight, Grip Handle, 10kg, NVLAP (8110W)
- TROEMNER Calibration Weight Set, Metric, 50 to 2g (7253-1W)
- TROEMNER Precision Weight, 2kg, Class 1, NVLAP (7012-1W)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- TROEMNER Precision Weight, Metric, 1g (7025-1)
- WEGMANN AUTOMOTIVE 2.0 oz. Coated Mag Weight (Box of 25) (AW200N)
- Troemner Bench and Floor Scale Accessories