Shop All Bench and Floor Scale Accessories
Troemner
Calibration Weight Set, Metric, 5kg to 20g
Mfr # 7269-1W
Zoro # G6866982
product price: $1,282.99
/ea
Free Shipping & Returns
$1,282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Certificate Accredited
- Finish polished
- Calibration Weight Compliance Agency ANSI, ASTM
- Nominal Mass 5kg to 20g
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7269-1W
- Zoro # G6866982
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Details
Calibration Certificate | Accredited |
Item | Calibration Weight Kit |
Finish | polished |
Calibration Weight Compliance Agency | ANSI, ASTM |
Nominal Mass | 5kg to 20g |
Measurement Type | Metric |
Item - Calibration Weights | Calibration Weight Kit |
Number of Pieces | 3 |
Material | Alloy 8 Stainless Steel |
Compliance | ANSI, ASTM |
Includes | 200g, 20g Weights, 5kg, Carry Case |
Calibration Weight Style | Cylinder |
Class | 1 |
Calibration Weight Material | Alloy 8 Stainless Steel |
Weight Style | Cylinder |
Calibration Weight Class | 1 |
Description
Calibration Weight Kit, Nominal Mass 5kg to 20g, Calibration Weight Class 1, Calibration Certificate Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Includes 200g, 20g Weights, 5kg, Carry Case, Number of Pieces 3, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Plastic Bundling Stretch Film Dispensers, White, 4/Case (TNB100)
- AVERY Divider, Write, 8Tb, Asst, 1St 12PK (AVE16103)
- BANKERS BOX Heavy-Duty Portable File Box, Letter, 14.25"x8.63"x11.06", Clear/Blue (0086301)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 6"x 4", Clear (R64)
- TROEMNER Precision Weight, Metric, 200g (7016-1)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- TROEMNER Calibration Weight Set, Metric, 1kg-100g (8470)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- TROEMNER Calibration Weight Set, Metric, 50 to 2g (7253-1W)
- TROEMNER Precision Weight, Metric, 1g (7025-1)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 100g, Polished (82641CA)
- Troemner Shipping & Packing Scales