Shop All Bench and Floor Scale Accessories
Troemner
Calibration Weight Set, Metric, 5kg to 20g
Mfr # 7269-1GW
Zoro # G6898552
Free Shipping & Returns
$1,444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 200g, 20g Weights, 5kg, Carry Case
- Calibration Weight Style Cylinder
- Calibration Certificate Accredited
- Class 1
- Weight Style Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Troemner
- MFR # 7269-1GW
- Zoro # G6898552
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Details
Includes | 200g, 20g Weights, 5kg, Carry Case |
Calibration Weight Style | Cylinder |
Calibration Certificate | Accredited |
Class | 1 |
Weight Style | Cylinder |
Compliance | ANSI, ASTM |
Calibration Weight Compliance Agency | ANSI, ASTM |
Number of Pieces | 3 |
Item - Calibration Weights | Calibration Weight Kit |
Calibration Weight Class | 1 |
Material | Alloy 8 Stainless Steel |
Item | Calibration Weight Kit |
Calibration Weight Material | Alloy 8 Stainless Steel |
Nominal Mass | 5kg to 20g |
Measurement Type | Metric |
Finish | polished |
Description
Calibration Weight Kit, Nominal Mass 5kg to 20g, Calibration Weight Class 1, Calibration Certificate Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Includes 200g, 20g Weights, 5kg, Carry Case, Number of Pieces 3, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 35" W-Series I-Bar Sealer w/ Film Roller w/ Round Wire (W-900I)
- SCHNEIDER ELECTRIC Slider Edge XB Pastel Ballpoint Pens w/Stand, Stick, Extra-Bold 1.4 mm, 8 Assorted Ink/Barrel Colors (152289)
- RICE LAKE WEIGHING SYSTEMS Rechargeable Battery, 4 In. L, 3 In. W (108516)
- SMEAD Smead, TOP TAB COLORED 2-FASTENER FOLDERS, 1/3-CUT TABS, LETTER SIZE, RED, 50PK (12740)
- TROEMNER Precision Weight, Grip Handle, 10kg, NVLAP (8110W)
- TROEMNER Calibration Weight, Metric, 150g (8442)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- TROEMNER Precision Weight, Metric, 1g (7025-1T)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- TROEMNER Precision Weight, Metric, 200g (7016-1)
- Troemner Bench and Floor Scale Accessories