Shop All Bench and Floor Scale Accessories
Troemner
Calibration Weight Set, Metric, 5kg to 20g
Mfr # 7267-1W
Zoro # G7091384
product price: $1,379.99
/ea
Free Shipping & Returns
$1,379.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Alloy 8 Stainless Steel
- Calibration Weight Material Alloy 8 Stainless Steel
- Includes 20g Weights, 500g, 5kg, Carry Case
- Finish polished
- Calibration Weight Class 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7267-1W
- Zoro # G7091384
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Details
Material | Alloy 8 Stainless Steel |
Calibration Weight Material | Alloy 8 Stainless Steel |
Includes | 20g Weights, 500g, 5kg, Carry Case |
Finish | polished |
Calibration Weight Class | 1 |
Calibration Weight Compliance Agency | ANSI, ASTM |
Calibration Certificate | Accredited |
Item - Calibration Weights | Calibration Weight Kit |
Weight Style | Cylinder |
Compliance | ANSI, ASTM |
Number of Pieces | 3 |
Class | 1 |
Calibration Weight Style | Cylinder |
Measurement Type | Metric |
Nominal Mass | 5kg to 20g |
Item | Calibration Weight Kit |
Description
Calibration Weight Kit, Nominal Mass 5kg to 20g, Calibration Weight Class 1, Calibration Certificate Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Includes 20g Weights, 500g, 5kg, Carry Case, Number of Pieces 3, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Poly Mailer, 6"x9", White, PK1000 (36DZ01)
- SWINGLINE Guillotine Trimmer, 10 Sheet Capacity, 12" (9312)
- COSCO ACCU-STAMP 2 Shutter VOID 2 Color (038925)
- LEARNING RESOURCES Pretend + Play® Dish Set, 24 Pieces (0294)
- TROEMNER Calibration Weight, Metric, 100g (8444)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- TROEMNER Calibration Weight, Metric, 500g (8432)
- TROEMNER Precision Weight, 2kg, Class 1, NVLAP (7012-1W)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- TROEMNER Precision Weight, Metric, 1g (7025-1T)
- WEGMANN AUTOMOTIVE Coated Mag Weight (Box of 25) (EN020)
- Troemner Shipping & Packing Scales