Shop All Bench and Floor Scale Accessories
Troemner
Calibration Weight Set, Metric, 50g-200mg
Mfr # 7252-1W
Zoro # G7067191
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Compliance ANSI, ASTM
- Calibration Weight Style Cylinder and Leaf
- Measurement Type Metric
- Calibration Weight Material Alloy 8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7252-1W
- Zoro # G7067191
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Details
Number of Pieces | 3 |
Compliance | ANSI, ASTM |
Calibration Weight Style | Cylinder and Leaf |
Measurement Type | Metric |
Calibration Weight Material | Alloy 8 Stainless Steel |
Material | Alloy 8 Stainless Steel |
Item - Calibration Weights | Calibration Weight Kit |
Weight Style | Cylinder |
Calibration Weight Class | 1 |
Calibration Certificate | Accredited |
Nominal Mass | 50g to 200mg |
Finish | polished |
Item | Calibration Weight Kit |
Includes | 200mg Weights, 50g, 5g, Carry Case |
Calibration Weight Compliance Agency | ANSI, ASTM |
Class | 1 |
Description
Calibration Weight Kit, Nominal Mass 50g to 200mg, Calibration Weight Class 1, Calibration Certificate Accredited, Calibration Weight Style Cylinder and Leaf, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Includes 200mg Weights, 50g, 5g, Carry Case, Number of Pieces 3, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Super Royal Brown Shopping Bag Flat Bottom, Twist Handles, Pk200 (87145)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 3", Kraft, 25/Bundle (55VG17)
- ACME #11 BLADE -TITANIUM HOBBY KNIFE (13974)
- ELECTRIDUCT UV Rated Wire Loom - 3/8" x 100 ft- Black (WL-ED-UV-0375-100-BK)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- TROEMNER Precision Weight, 2kg, Class 1, NVLAP (7012-1W)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- TROEMNER Calibration Weight, Metric, 100g (8444)
- TROEMNER Precision Weight, Metric, 1g (7025-1)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 500 lb. Nominal Mass (12844TR)
- Troemner Bench and Floor Scale Accessories