Shop All Bench and Floor Scale Accessories
Troemner
Calibration Weight Set, Metric, 500g-20mg
Mfr # 7259-1W
Zoro # G6551081
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Class 1
- Number of Pieces 3
- Weight Style Cylinder
- Calibration Weight Style Cylinder and Leaf
- Nominal Mass 500g to 20mg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7259-1W
- Zoro # G6551081
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Details
Calibration Weight Class | 1 |
Number of Pieces | 3 |
Weight Style | Cylinder |
Calibration Weight Style | Cylinder and Leaf |
Nominal Mass | 500g to 20mg |
Class | 1 |
Item - Calibration Weights | Calibration Weight Kit |
Compliance | ANSI, ASTM |
Calibration Weight Material | Alloy 8 Stainless Steel |
Measurement Type | Metric |
Material | Alloy 8 Stainless Steel |
Calibration Certificate | Accredited |
Includes | 500g, 50g, 20mg Weights, Carry Case |
Calibration Weight Compliance Agency | ANSI, ASTM |
Finish | polished |
Item | Calibration Weight Kit |
Description
Calibration Weight Kit, Nominal Mass 500g to 20mg, Calibration Weight Class 1, Calibration Certificate Accredited, Calibration Weight Style Cylinder and Leaf, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Includes 500g, 50g, 20mg Weights, Carry Case, Number of Pieces 3, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUBBLE WRAP Bubble Rolls, 750 ft. L, 48" W (100002507)
- MARSH Stencil Brush (30322)
- 2000 PLUS Replacement Ink Pad, Black (65465)
- PILOT Pen, Gel, Frixion, Erase, 0.7, Bk, PK12 (31550)
- TROEMNER Precision Weight, Metric, 1g (7025-1T)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- TROEMNER Precision Weight, Metric, 200g (7016-1)
- TROEMNER Precision Weight, Metric, 10g (7021-1T)
- TROEMNER Calibration Weight Set, Metric, 1kg-100g (8470)
- ADAM EQUIPMENT AC Adapter, Black, Smooth (301407325)
- Troemner Bench and Floor Scale Accessories