Shop All Bench and Floor Scale Accessories
Troemner
Calibration Weight Set, Metric, 500 to 2g
Mfr # 7261-1W
Zoro # G6644592
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Material Alloy 8 Stainless Steel
- Compliance ANSI, ASTM
- Calibration Weight Class 1
- Includes 2g Weights, 500g, 50g, Carry Case
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7261-1W
- Zoro # G6644592
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Details
Calibration Weight Material | Alloy 8 Stainless Steel |
Compliance | ANSI, ASTM |
Calibration Weight Class | 1 |
Item - Calibration Weights | Calibration Weight Kit |
Includes | 2g Weights, 500g, 50g, Carry Case |
Item | Calibration Weight Kit |
Measurement Type | Metric |
Number of Pieces | 3 |
Nominal Mass | 500g to 2g |
Weight Style | Cylinder |
Material | Alloy 8 Stainless Steel |
Finish | polished |
Calibration Weight Compliance Agency | ANSI, ASTM |
Calibration Certificate | Accredited |
Class | 1 |
Calibration Weight Style | Cylinder |
Description
Calibration Weight Kit, Nominal Mass 500g to 2g, Calibration Weight Class 1, Calibration Certificate Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Includes 2g Weights, 500g, 50g, Carry Case, Number of Pieces 3, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDERS EDGE BUILDERS EDGE Original MountMaster 130010001001 Mounting Block, 7 in W, White (130010001001)
- AVERY DENNISON Avery, DISPENSER PACK HOLE REINFORCEMENTS, 1/4in DIA, CLEAR5721, 200PK (05721)
- UNIVERSAL 4" x 6" Ruled Index Cards, Pk100 (UNV47230)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 4 1/4 in W x 8 1/2 in H (3W506)
- TROEMNER Precision Weight, Grip Handle, 10kg, NVLAP (8110W)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- TROEMNER Calibration Weight, Metric, 100g (8444)
- TROEMNER Calibration Weight, Metric, 150g (8442)
- TROEMNER Precision Weight, Metric, 1g (7025-1)
- TROEMNER Calibration Weight Set, Metric, 1kg-100g (8470)
- TROEMNER Calibration Weight, Metric, 500g (8432)
- Troemner Bench and Floor Scale Accessories