Shop All Bench and Floor Scale Accessories
Troemner
Calibration Weight Set, Metric, 500-200mg
Mfr # 7260-1W
Zoro # G6775702
product price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class 1
- Calibration Weight Compliance Agency ANSI, ASTM
- Calibration Weight Class 1
- Nominal Mass 500g to 200mg
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7260-1W
- Zoro # G6775702
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Details
Class | 1 |
Calibration Weight Compliance Agency | ANSI, ASTM |
Calibration Weight Class | 1 |
Nominal Mass | 500g to 200mg |
Number of Pieces | 3 |
Calibration Weight Material | Alloy 8 Stainless Steel |
Calibration Certificate | Accredited |
Includes | 200mg Weights, 500g, 50g, Carry Case |
Calibration Weight Style | Cylinder and Leaf |
Item | Calibration Weight Kit |
Item - Calibration Weights | Calibration Weight Kit |
Weight Style | Cylinder |
Material | Alloy 8 Stainless Steel |
Measurement Type | Metric |
Compliance | ANSI, ASTM |
Finish | polished |
Description
Calibration Weight Kit, Nominal Mass 500g to 200mg, Calibration Weight Class 1, Calibration Certificate Accredited, Calibration Weight Style Cylinder and Leaf, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Includes 200mg Weights, 500g, 50g, Carry Case, Number of Pieces 3, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY LaserTab Polyester Lbls 1 in H x 1.75 in W White 48/PK (LAT-24-747-1)
- ENCORE PACKAGING Wall Mount Unit, Single Arm, 24" (EP-6000S-24)
- SMEAD Expanding File Box, 19 Pocket (70806)
- VELAB Counting Scales 6kg /12lb 0.2g/0.0005lb (VE-CS6S)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- TROEMNER Precision Weight, 2kg, Class 1, NVLAP (7012-1W)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- TROEMNER Calibration Weight, Metric, 150g (8442)
- TROEMNER Calibration Weight, Metric, 100g (8444)
- OHAUS Metal Weighing Boat, PK3 (80850088)
- Troemner Bench and Floor Scale Accessories