Shop All Bench and Floor Scale Accessories
Troemner
Calibration Weight Set, Metric, 2kg to 2g
Mfr # 7264-1W
Zoro # G6960606
product price: $954.99
/ea
Free Shipping & Returns
$954.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Compliance ANSI, ASTM
- Class 1
- Nominal Mass 2kg to 2g
- Calibration Certificate Accredited
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7264-1W
- Zoro # G6960606
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Details
Measurement Type | Metric |
Compliance | ANSI, ASTM |
Class | 1 |
Nominal Mass | 2kg to 2g |
Item - Calibration Weights | Calibration Weight Kit |
Calibration Certificate | Accredited |
Calibration Weight Style | Cylinder |
Includes | 200g, 2g Weights, 2kg, Carry Case |
Finish | polished |
Number of Pieces | 3 |
Calibration Weight Material | Alloy 8 Stainless Steel |
Weight Style | Cylinder |
Material | Alloy 8 Stainless Steel |
Calibration Weight Class | 1 |
Calibration Weight Compliance Agency | ANSI, ASTM |
Item | Calibration Weight Kit |
Description
Calibration Weight Kit, Nominal Mass 2kg to 2g, Calibration Weight Class 1, Calibration Certificate Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Includes 200g, 2g Weights, 2kg, Carry Case, Number of Pieces 3, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Thermal Laminating Pouches, 5 mil, 9" x 11.5", Matte Clear, PK50 (5744501)
- HONEYWELL Cash Depository Safe, 0.1 cu ft, 2.2 lb, Black, Steel, 2.78 mm Thick (6111)
- TOMBOW DUAL BRUSH SET 10 PRIMARY (56167)
- MALIN CO Baling Wire, 0.0286Dia, 2292ft (10-0286-005S)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- TROEMNER Precision Weight, Metric, 200g (7016-1)
- TROEMNER Precision Weight, 2kg, Class 1, NVLAP (7012-1W)
- TROEMNER Precision Weight, Grip Handle, 10kg, NVLAP (8110W)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20kg, Stainless Steel (12569TR)
- Troemner Bench and Floor Scale Accessories