Shop All Bench and Floor Scale Accessories
Troemner
Calibration Weight Set, Metric, 20g-20mg
Mfr # 7270-1W
Zoro # G7198563
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Certificate Accredited
- Weight Style Cylinder
- Compliance ANSI, ASTM
- Includes 20g, 20mg Weights, 2g, Carry Case
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7270-1W
- Zoro # G7198563
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Details
Item - Calibration Weights | Calibration Weight Kit |
Calibration Certificate | Accredited |
Weight Style | Cylinder |
Compliance | ANSI, ASTM |
Includes | 20g, 20mg Weights, 2g, Carry Case |
Number of Pieces | 3 |
Calibration Weight Material | Alloy 8 Stainless Steel |
Calibration Weight Style | Cylinder and Leaf |
Calibration Weight Class | 1 |
Item | Calibration Weight Kit |
Finish | polished |
Material | Alloy 8 Stainless Steel |
Class | 1 |
Nominal Mass | 20g to 20mg |
Measurement Type | Metric |
Calibration Weight Compliance Agency | ANSI, ASTM |
Description
Calibration Weight Kit, Nominal Mass 20g to 20mg, Calibration Weight Class 1, Calibration Certificate Accredited, Calibration Weight Style Cylinder and Leaf, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Includes 20g, 20mg Weights, 2g, Carry Case, Number of Pieces 3, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8" x 4" Open Poly Bags on a Roll, 1.40 mil, Clear (5CPN3)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 4"x 6", Clear (R46)
- COMPLYRIGHT Employee Envelo-File, Expandable, PK25 (A0720)
- BETTER PACKAGES E555 Board Assy (E555-002-01)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- TROEMNER Precision Weight, Metric, 200g (7016-1)
- TROEMNER Calibration Weight, Metric, 500g (8432)
- TROEMNER Calibration Weight Set, Metric, 50 to 2g (7253-1W)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- TROEMNER Calibration Weight, Metric, 150g (8442)
- OHAUS AC Adapter Plug, ABS Plastic (46001776)
- Troemner Bench and Floor Scale Accessories