Shop All Bench and Floor Scale Accessories
Troemner
Calibration Weight Set, Metric, 200 to 2g
Mfr # 7258-1W
Zoro # G7197687
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Style Cylinder
- Weight Style Cylinder
- Number of Pieces 3
- Calibration Weight Material Alloy 8 Stainless Steel
- Class 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Troemner
- MFR # 7258-1W
- Zoro # G7197687
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Details
Calibration Weight Style | Cylinder |
Weight Style | Cylinder |
Number of Pieces | 3 |
Calibration Weight Material | Alloy 8 Stainless Steel |
Class | 1 |
Includes | 200g, 20g, 2g Weights, Carry Case |
Item | Calibration Weight Kit |
Finish | polished |
Measurement Type | Metric |
Calibration Weight Compliance Agency | ANSI, ASTM |
Material | Alloy 8 Stainless Steel |
Calibration Weight Class | 1 |
Item - Calibration Weights | Calibration Weight Kit |
Calibration Certificate | Accredited |
Nominal Mass | 200g to 2g |
Compliance | ANSI, ASTM |
Description
Calibration Weight Kit, Nominal Mass 200g to 2g, Calibration Weight Class 1, Calibration Certificate Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Includes 200g, 20g, 2g Weights, Carry Case, Number of Pieces 3, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Insulated Shipping Kits, 10 1/2" x 8 1/4" x 9 1/4", White, 2/Case (220C)
- NATIONAL 11 x 8.5" Engineering and Science Notebook (33610)
- HAMMERMILL Paper for Copy 85x11 Laser, Inkjet Colored Paper Canary Recycled 30, Yellow, 500PK (HAM104307)
- ZORO SELECT Bag Sealing Tape, PVC, Red, 3/8In x 180 Yd (9LHM5)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- TROEMNER Calibration Weight, Metric, 100g (8444)
- TROEMNER Precision Weight, Metric, 1g (7025-1T)
- TROEMNER Calibration Weight Set, Metric, 1kg-100g (8470)
- TROEMNER Precision Weight, Metric, 10g (7021-1T)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 1g, Polished (82649CA)
- Troemner Bench and Floor Scale Accessories