Shop All Bench and Floor Scale Accessories
Troemner
Calibration Weight Set, Metric, 1kg to 2g
Mfr # 7262-1W
Zoro # G6470371
product price: $674.99
/ea
Free Shipping & Returns
$674.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class 1
- Calibration Weight Style Cylinder
- Number of Pieces 3
- Calibration Weight Class 1
- Calibration Certificate Accredited
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7262-1W
- Zoro # G6470371
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Details
Class | 1 |
Calibration Weight Style | Cylinder |
Number of Pieces | 3 |
Calibration Weight Class | 1 |
Item | Calibration Weight Kit |
Calibration Certificate | Accredited |
Measurement Type | Metric |
Item - Calibration Weights | Calibration Weight Kit |
Compliance | ANSI, ASTM |
Calibration Weight Material | Alloy 8 Stainless Steel |
Material | Alloy 8 Stainless Steel |
Finish | polished |
Includes | 1kg, 100g, 2g Weights, Carry Case |
Weight Style | Cylinder |
Calibration Weight Compliance Agency | ANSI, ASTM |
Nominal Mass | 1kg to 2g |
Description
Calibration Weight Kit, Nominal Mass 1kg to 2g, Calibration Weight Class 1, Calibration Certificate Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Includes 1kg, 100g, 2g Weights, Carry Case, Number of Pieces 3, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Front Action Sealer, Traditional, 3/4" (EP-1250-34)
- TAPE LOGIC Tape Logic® Packing List Envelope, 5" x 10" Resealable, Clear, 1000/Case (RCF510)
- TORBAL Digital Compact Bench Scale 120g Capacity (AGZN120)
- PARTNERS BRAND Tissue Paper Sheets, 24" x 36", White, 960/Case (T2436J)
- TROEMNER Calibration Weight Set, Metric, 50 to 2g (7253-1W)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- TROEMNER Precision Weight, 2kg, Class 1, NVLAP (7012-1W)
- TROEMNER Precision Weight, Metric, 200g (7016-1)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- TROEMNER Precision Weight, Grip Handle, 10kg, NVLAP (8110W)
- KERN Set Personal scale consisting of (MFB 150K100S05)
- Troemner Bench and Floor Scale Accessories