Shop All Bench and Floor Scale Accessories
Troemner
Calibration Weight Set, Metric, 1kg to 20g
Mfr # 7263-1W
Zoro # G6909585
product price: $781.99
/ea
Free Shipping & Returns
$781.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 100g, 1kg, 20g Weights, Carry Case
- Finish polished
- Weight Style Cylinder
- Class 1
- Nominal Mass 1kg to 20g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7263-1W
- Zoro # G6909585
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Details
Includes | 100g, 1kg, 20g Weights, Carry Case |
Finish | polished |
Item | Calibration Weight Kit |
Weight Style | Cylinder |
Class | 1 |
Nominal Mass | 1kg to 20g |
Measurement Type | Metric |
Number of Pieces | 3 |
Compliance | ANSI, ASTM |
Calibration Certificate | Accredited |
Item - Calibration Weights | Calibration Weight Kit |
Calibration Weight Material | Alloy 8 Stainless Steel |
Calibration Weight Compliance Agency | ANSI, ASTM |
Calibration Weight Style | Cylinder |
Material | Alloy 8 Stainless Steel |
Calibration Weight Class | 1 |
Description
Calibration Weight Kit, Nominal Mass 1kg to 20g, Calibration Weight Class 1, Calibration Certificate Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Includes 100g, 1kg, 20g Weights, Carry Case, Number of Pieces 3, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARVEY Pricing Labels, 1-Line, White, PK16 (90948)
- CHARTPAK Numbers, Vinyl, Helvetica, 3", Black, PK10 (01170)
- ZORO SELECT Corrugated Boxes, 48" x 40" x 36", Kraft, 5/Bundle (11G193)
- MALIN CO Wire, Spool, 0.0319 Dia, 1076 ft. (01-0319-001S)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- TROEMNER Precision Weight, 2kg, Class 1, NVLAP (7012-1W)
- TROEMNER Calibration Weight, Metric, 150g (8442)
- TROEMNER Calibration Weight, Metric, 500g (8432)
- INTERCOMP Intercomp 330158 "AA" NiMH Battery Stick (4 Batteries) (330158)
- Troemner Shipping & Packing Scales