Shop All Bench and Floor Scale Accessories
Troemner
Calibration Weight Set, Metric, 100g-20mg
Mfr # 7254-1W
Zoro # G6592896
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Mass 100g to 20mg
- Class 1
- Material Alloy 8 Stainless Steel
- Compliance ANSI, ASTM
- Weight Style Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7254-1W
- Zoro # G6592896
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Details
Nominal Mass | 100g to 20mg |
Class | 1 |
Material | Alloy 8 Stainless Steel |
Compliance | ANSI, ASTM |
Weight Style | Cylinder |
Calibration Certificate | Accredited |
Item | Calibration Weight Kit |
Calibration Weight Class | 1 |
Finish | polished |
Calibration Weight Style | Cylinder and Leaf |
Includes | 100g, 10g, 20mg Weights, Carry Case |
Calibration Weight Material | Alloy 8 Stainless Steel |
Item - Calibration Weights | Calibration Weight Kit |
Number of Pieces | 3 |
Measurement Type | Metric |
Calibration Weight Compliance Agency | ANSI, ASTM |
Description
Calibration Weight Kit, Nominal Mass 100g to 20mg, Calibration Weight Class 1, Calibration Certificate Accredited, Calibration Weight Style Cylinder and Leaf, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Includes 100g, 10g, 20mg Weights, Carry Case, Number of Pieces 3, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Style, Clear, 4PK (15A915)
- PCI Pci Ricoh Spc430 821106 Yellow Toner Ctg (821106-PCI)
- CRAYOLA Crayons, Anti-Roll, Triangular, Nontoxic, 16/BX, Assorted PK (CYO524016)
- GOOF OFF DampRid Hanging Moisture Absorber No Scent 15.4 oz 3 pk (FG83FFESB)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- TROEMNER Calibration Weight Set, Metric, 50 to 2g (7253-1W)
- TROEMNER Calibration Weight, Metric, 100g (8444)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- TROEMNER Precision Weight, Metric, 1g (7025-1)
- WEGMANN AUTOMOTIVE 0.75 oz. Coated Mag Weight (Box of 25) (AW075N)
- Troemner Shipping & Packing Scales