Shop All Bench and Floor Scale Accessories
Troemner
Calibration Weight Set, Metric, 100g-200mg
Mfr # 7255-1W
Zoro # G7193225
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish polished
- Calibration Certificate Accredited
- Nominal Mass 100g to 200mg
- Calibration Weight Compliance Agency ANSI, ASTM
- Calibration Weight Material Alloy 8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7255-1W
- Zoro # G7193225
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Details
Finish | polished |
Calibration Certificate | Accredited |
Item - Calibration Weights | Calibration Weight Kit |
Nominal Mass | 100g to 200mg |
Calibration Weight Compliance Agency | ANSI, ASTM |
Calibration Weight Material | Alloy 8 Stainless Steel |
Calibration Weight Class | 1 |
Weight Style | Cylinder |
Includes | 100g, 10g, 200mg Weights, Carry Case |
Item | Calibration Weight Kit |
Class | 1 |
Material | Alloy 8 Stainless Steel |
Measurement Type | Metric |
Calibration Weight Style | Cylinder and Leaf |
Compliance | ANSI, ASTM |
Number of Pieces | 3 |
Description
Calibration Weight Kit, Nominal Mass 100g to 200mg, Calibration Weight Class 1, Calibration Certificate Accredited, Calibration Weight Style Cylinder and Leaf, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Includes 100g, 10g, 200mg Weights, Carry Case, Number of Pieces 3, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCULATED INDUSTRIES Metric Project Calculator, 11 Digits (8528)
- CREATIVITY STREET Plastic Handle Brush Class Pack, 7" Long, PK288 (PAC5173)
- CONDOR OUTDOOR PRODUCTS 3 DAY ASSAULT PACK, BLACK (125-002)
- ZORO SELECT Mailer Envelopes, Thickness 0.003", PK125 (56KJ37)
- TROEMNER Calibration Weight, Metric, 100g (8444)
- TROEMNER Precision Weight, Grip Handle, 10kg, NVLAP (8110W)
- TROEMNER Precision Weight, Metric, 200g (7016-1)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- TROEMNER Precision Weight, Metric, 1g (7025-1)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 500 x 5 lb., Painted (10160)
- Troemner Shipping & Packing Scales