Shop All Bench and Floor Scale Accessories
Troemner
Calibration Weight, Metric, 5kg
Mfr # 8416T
Zoro # G6822295
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Material 303 Stainless Steel
- Overall Width 3.215 in
- Material 303 Stainless Steel
- Measurement Type Metric
- Calibration Weight Class 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 8416T
- Zoro # G6822295
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 3.215 in |
Overall Height | 4.86 in |
Details
Calibration Weight Material | 303 Stainless Steel |
Material | 303 Stainless Steel |
Measurement Type | Metric |
Calibration Weight Class | 4 |
Calibration Tolerance | 100 mg |
Number of Pieces | 1 |
Calibration Certificate | Non-Accredited |
Finish | Satin |
Weight Style | Cylinder |
Class | 4 |
Compliance | ANSI, ASTM |
Item | Calibration Weight |
Item - Calibration Weights | Calibration Weight |
Includes | Case |
Calibration Weight Style | Cylinder |
Nominal Mass | 5 kg |
Calibration Weight Compliance Agency | ANSI, ASTM |
Description
Calibration Weight, Nominal Mass 5 kg, Calibration Weight Class 4, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material 303 Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 4.86 in, Overall Width 3.215 in, Calibration Tolerance 100 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELAB Triple Beam Scale 216g/01.g (VE-2610)
- UNIVERSAL ONE Window Envelope, #10, Self-Adhesive, PK500 (UNV36005)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 14", White, 25/Bundle (22XL59)
- PRANG Crayons, L, Mas Pk, 200, PK200 (32341)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- TROEMNER Calibration Weight Set, Metric, 50 to 2g (7253-1W)
- TROEMNER Calibration Weight, Metric, 100g (8444)
- TROEMNER Precision Weight, Metric, 1g (7025-1T)
- TROEMNER Calibration Weight, Metric, 150g (8442)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 7 oz., Cast Aluminium (10188)
- Troemner Bench and Floor Scale Accessories