Shop All Bench and Floor Scale Accessories
Troemner
Calibration Weight, Metric, 5kg
Mfr # 8414
Zoro # G6820764
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Tolerance 100 mg
- Material 303 Stainless Steel
- Calibration Certificate No Certificate
- Finish Satin
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Troemner
- MFR # 8414
- Zoro # G6820764
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 2.92 in |
Overall Width | 4.975 in |
Details
Calibration Tolerance | 100 mg |
Material | 303 Stainless Steel |
Calibration Certificate | No Certificate |
Finish | Satin |
Number of Pieces | 1 |
Calibration Weight Class | 4 |
Compliance | ANSI, ASTM |
Calibration Weight Material | 303 Stainless Steel |
Nominal Mass | 5 kg |
Measurement Type | Metric |
Class | 4 |
Includes | Case |
Calibration Weight Style | Cylinder |
Weight Style | Cylinder |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Compliance Agency | ANSI, ASTM |
Item | Calibration Weight |
Description
Calibration Weight, Nominal Mass 5 kg, Calibration Weight Class 4, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material 303 Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 2.92 in, Overall Width 4.975 in, Calibration Tolerance 100 mg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Digital Compact Bench Scale 500g Capacity (CB 501)
- PILOT Pilot Jumbo Refillable Permanent Marker, Chisel Tip, Refillable, Green (45400)
- LEARNING ADVANTAGE Budget - Real World Math Game (4373)
- LATHEM Timecards, Universal, 100Pk (LTHE100)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- TROEMNER Calibration Weight Set, Metric, 1kg-100g (8470)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- TROEMNER Precision Weight, Metric, 10g (7021-1T)
- B-TEK Bump Ramp, 4500kg/10000 lb., Carbon Steel (BT-BR-4848)
- Troemner Bench and Floor Scale Accessories