Shop All Bench and Floor Scale Accessories
Troemner
Calibration Weight, Metric, 500g
Mfr # 8432
Zoro # G6403065
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Compliance ANSI, ASTM
- Overall Height 2.309 in
- Calibration Weight Material 316 Stainless Steel
- Includes Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 8432
- Zoro # G6403065
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 2.309 in |
Overall Width | 1.48 in |
Details
Measurement Type | Metric |
Item | Calibration Weight |
Compliance | ANSI, ASTM |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Material | 316 Stainless Steel |
Includes | Case |
Calibration Weight Class | 4 |
Calibration Weight Compliance Agency | ANSI, ASTM |
Calibration Weight Style | Cylinder |
Nominal Mass | 500 g |
Calibration Certificate | No Certificate |
Calibration Tolerance | 10 mg |
Class | 4 |
Material | 316 stainless steel |
Finish | Satin |
Number of Pieces | 1 |
Weight Style | Cylinder |
Description
Calibration Weight, Nominal Mass 500 g, Calibration Weight Class 4, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material 316 Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 2.309 in, Overall Width 1.48 in, Calibration Tolerance 10 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Pocket Folder, 3.5", Red, PK50 (73805)
- TOY TIME Toy Time Giant Indoor Outdoor Tic Tac Toe Game (299513OXF)
- SHARPIE Super Sharpie® Fine Point Marker, Black, PK12 (SAN33001)
- SMEAD File Folder End Tab, Expander, Manila, PK50, Expanded Width: 1-1/2" (24275)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- TROEMNER Calibration Weight, Metric, 100g (8444)
- TROEMNER Precision Weight, Metric, 200g (7016-1)
- TROEMNER Precision Weight, Metric, 10g (7021-1T)
- TROEMNER Precision Weight, Metric, 1g (7025-1T)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 500 lb. Nominal Mass (12844TR)
- Troemner Bench and Floor Scale Accessories