Shop All Bench and Floor Scale Accessories
Troemner
Calibration Weight, Metric, 500g
Mfr # 8132T
Zoro # G7042323
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Tolerance 1.2 mg
- Class 1
- Weight Style Cylinder
- Compliance ANSI, ASTM
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 8132T
- Zoro # G7042323
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 1.48 in |
Overall Height | 2.309 in |
Details
Calibration Tolerance | 1.2 mg |
Class | 1 |
Weight Style | Cylinder |
Compliance | ANSI, ASTM |
Number of Pieces | 1 |
Item - Calibration Weights | Calibration Weight |
Item | Calibration Weight |
Finish | polished |
Nominal Mass | 500 g |
Measurement Type | Metric |
Calibration Certificate | Non-Accredited |
Material | 316 stainless steel |
Calibration Weight Material | 316 Stainless Steel |
Calibration Weight Class | 1 |
Includes | Case |
Calibration Weight Style | Cylinder |
Calibration Weight Compliance Agency | ANSI, ASTM |
Description
Calibration Weight, Nominal Mass 500 g, Calibration Weight Class 1, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material 316 Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 2.309 in, Overall Width 1.48 in, Calibration Tolerance 1.2 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Filament, ABS, Gray (11776)
- CREATIVITY STREET Paint Brush, Round, Wood Handle, PK24 (5172)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 24", Kraft, 25/Bundle (11R301)
- AVERY Round Ring View Binder, 1/2", White (05706)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- TROEMNER Precision Weight, 2kg, Class 1, NVLAP (7012-1W)
- OHAUS Calibration Weight, 1g, Stainless Steel (80850118)
- Troemner Shipping & Packing Scales