Shop All Bench and Floor Scale Accessories
Troemner
Calibration Weight, Metric, 500g
Mfr # 8132
Zoro # G6567057
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Calibration Weight Compliance Agency ANSI, ASTM
- Measurement Type Metric
- Calibration Certificate No Certificate
- Compliance ANSI, ASTM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 8132
- Zoro # G6567057
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 1.48 in |
Overall Height | 2.309 in |
Details
Number of Pieces | 1 |
Calibration Weight Compliance Agency | ANSI, ASTM |
Measurement Type | Metric |
Calibration Certificate | No Certificate |
Compliance | ANSI, ASTM |
Calibration Weight Style | Cylinder |
Material | 316 stainless steel |
Item | Calibration Weight |
Finish | polished |
Calibration Weight Class | 1 |
Item - Calibration Weights | Calibration Weight |
Weight Style | Cylinder |
Calibration Weight Material | 316 Stainless Steel |
Nominal Mass | 500 g |
Class | 1 |
Calibration Tolerance | 1.2 mg |
Includes | Case |
Description
Calibration Weight, Nominal Mass 500 g, Calibration Weight Class 1, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material 316 Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 2.309 in, Overall Width 1.48 in, Calibration Tolerance 1.2 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Heavy-Duty Adj. Frame, Hanging Folder (64850)
- DAHLE Prem Guillotine Paper Cutter, 15-1/8" (565)
- BIC Correction Tape, White, PK4 (BICWOTAPP418)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 12", White, 50/Case (P2012W)
- TROEMNER Precision Weight, 2kg, Class 1, NVLAP (7012-1W)
- TROEMNER Calibration Weight Set, Metric, 1kg-100g (8470)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- TROEMNER Precision Weight, Metric, 200g (7016-1)
- TROEMNER Calibration Weight Set, Metric, 50 to 2g (7253-1W)
- HEATHROW SCIENTIFIC Weigh Boat, Sq. Smll, Anti-Statc, Blu, PK500 (HS120222)
- Troemner Shipping & Packing Scales