Shop All Bench and Floor Scale Accessories
Troemner
Calibration Weight, Metric, 4kg
Mfr # 8120T
Zoro # G6758954
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Tolerance 9.75 mg
- Number of Pieces 1
- Calibration Certificate Non-Accredited
- Weight Style Cylinder
- Finish polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Troemner
- MFR # 8120T
- Zoro # G6758954
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 2.98 in |
Overall Height | 4.54 in |
Details
Calibration Tolerance | 9.75 mg |
Number of Pieces | 1 |
Calibration Certificate | Non-Accredited |
Weight Style | Cylinder |
Finish | polished |
Class | 1 |
Calibration Weight Compliance Agency | ANSI, ASTM |
Nominal Mass | 4 kg |
Calibration Weight Material | 303 Stainless Steel |
Material | 303 Stainless Steel |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Class | 1 |
Calibration Weight Style | Cylinder |
Item | Calibration Weight |
Measurement Type | Metric |
Compliance | ANSI, ASTM |
Includes | Case |
Description
Calibration Weight, Nominal Mass 4 kg, Calibration Weight Class 1, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material 303 Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 4.54 in, Overall Width 2.98 in, Calibration Tolerance 9.75 mg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Thank You Card and Envelopes, Rise, PK25 (2020028)
- HANDY ART Little Masters Washable Tempera Paint, Pint, 6-Color Kit (882-770)
- ZORO SELECT Long Corrugated Boxes, 48" x 16" x 16", Kraft, 10/Bundle (55VJ69)
- ELECTRIDUCT Split Wire Loom Tubing- 2" x 25ft- White (WL-200-25-WT)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- TROEMNER Precision Weight, Metric, 200g (7016-1)
- TROEMNER Calibration Weight, Metric, 150g (8442)
- TROEMNER Precision Weight, Metric, 10g (7021-1T)
- OHAUS Calibration Weight Set, 500 to 1mg (80850110)
- Troemner Bench and Floor Scale Accessories