Shop All Bench and Floor Scale Accessories
Troemner
Calibration Weight, Metric, 400g
Mfr # 8434T
Zoro # G6888716
product price: $122.18
/ea
Free Shipping & Returns
$122.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Style Cylinder
- Material 316 stainless steel
- Calibration Weight Compliance Agency ANSI, ASTM
- Calibration Weight Style Cylinder
- Class 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 8434T
- Zoro # G6888716
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 1.896 in |
Overall Width | 1.449 in |
Details
Weight Style | Cylinder |
Material | 316 stainless steel |
Calibration Weight Compliance Agency | ANSI, ASTM |
Calibration Weight Style | Cylinder |
Class | 4 |
Nominal Mass | 400 g |
Includes | Case |
Finish | Satin |
Calibration Weight Material | 316 Stainless Steel |
Item - Calibration Weights | Calibration Weight |
Calibration Tolerance | 8 mg |
Item | Calibration Weight |
Calibration Weight Class | 4 |
Calibration Certificate | Non-Accredited |
Number of Pieces | 1 |
Measurement Type | Metric |
Compliance | ANSI, ASTM |
Description
Calibration Weight, Nominal Mass 400 g, Calibration Weight Class 4, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material 316 Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 1.896 in, Overall Width 1.449 in, Calibration Tolerance 8 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Return To Vendor", 2" Circle, Fluorescent Red, 500/Roll (DL1268)
- ICEBERG 36"x72" Glass Whiteboard (31160)
- DECKER TAPE PRODUCTS Label, DL1501, CAUTION THIS SIDE UP, 3" X 5" (DL1501)
- ZORO SELECT Long Corrugated Boxes, 48" x 16" x 16", Kraft, 10/Bundle (55VJ69)
- TROEMNER Precision Weight, Metric, 200g (7016-1)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- TROEMNER Calibration Weight Set, Metric, 1kg-100g (8470)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- TROEMNER Calibration Weight, Metric, 150g (8442)
- WEGMANN AUTOMOTIVE 0.75 oz. Coated Mag Weight (Box of 25) (AW075N)
- Troemner Shipping & Packing Scales