Shop All Bench and Floor Scale Accessories
Troemner
Calibration Weight, Metric, 400g
Mfr # 8434
Zoro # G6440165
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Class 4
- Calibration Tolerance 8 mg
- Includes Case
- Finish Satin
- Weight Style Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 8434
- Zoro # G6440165
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 1.896 in |
Overall Width | 1.449 in |
Details
Calibration Weight Class | 4 |
Calibration Tolerance | 8 mg |
Includes | Case |
Finish | Satin |
Item - Calibration Weights | Calibration Weight |
Weight Style | Cylinder |
Measurement Type | Metric |
Number of Pieces | 1 |
Calibration Certificate | No Certificate |
Class | 4 |
Item | Calibration Weight |
Calibration Weight Compliance Agency | ANSI, ASTM |
Material | 316 stainless steel |
Nominal Mass | 400 g |
Calibration Weight Material | 316 Stainless Steel |
Compliance | ANSI, ASTM |
Calibration Weight Style | Cylinder |
Description
Calibration Weight, Nominal Mass 400 g, Calibration Weight Class 4, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material 316 Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 1.896 in, Overall Width 1.449 in, Calibration Tolerance 8 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS Name Badge, Magnet, 1/4" W, 1-11/16" H, PK25 (812319)
- C-LINE PRODUCTS Expanding File 8-1/2 x 11", 7 Pocket, Blue (48305)
- EDUPRESS Ruler Tape, 1in x 500in, PK3 (TCR62649)
- ZORO SELECT Steel Strapping Sealer, Single, Heavy Duty (52YU71)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- TROEMNER Precision Weight, Metric, 200g (7016-1)
- TROEMNER Calibration Weight, Metric, 100g (8444)
- TROEMNER Calibration Weight, Metric, 500g (8432)
- TROEMNER Precision Weight, Metric, 10g (7021-1T)
- TROEMNER Precision Weight, Metric, 1g (7025-1T)
- Troemner Shipping & Packing Scales