Shop All Bench and Floor Scale Accessories
Troemner
Calibration Weight, Metric, 400g
Mfr # 8134
Zoro # G4773081
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Compliance Agency ANSI, ASTM
- Class 1
- Calibration Certificate No Certificate
- Calibration Tolerance 0.975 mg
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 8134
- Zoro # G4773081
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 1.449 in |
Overall Height | 1.896 in |
Details
Calibration Weight Compliance Agency | ANSI, ASTM |
Class | 1 |
Calibration Certificate | No Certificate |
Calibration Tolerance | 0.975 mg |
Measurement Type | Metric |
Material | 316 stainless steel |
Compliance | ANSI, ASTM |
Calibration Weight Material | 316 Stainless Steel |
Item - Calibration Weights | Calibration Weight |
Number of Pieces | 1 |
Weight Style | Cylinder |
Item | Calibration Weight |
Includes | Case |
Finish | polished |
Calibration Weight Style | Cylinder |
Nominal Mass | 400 g |
Calibration Weight Class | 1 |
Description
Calibration Weight, Nominal Mass 400 g, Calibration Weight Class 1, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material 316 Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 1.896 in, Overall Width 1.449 in, Calibration Tolerance 0.975 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Medical Chart Hanging Wall File Holder, 11 Pockets, Gray (806405)
- PENDAFLEX Hanging File Folders, Red, PK25 (PFX81608)
- A&D WEIGHING Digital Compact Bench Scale 1220g Capacity (FX-1200I)
- BOSTITCH BATTERY PENCIL SHARPENER (BOSBPS4BLK)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- TROEMNER Calibration Weight, Metric, 500g (8432)
- TROEMNER Precision Weight, Metric, 200g (7016-1)
- TROEMNER Calibration Weight, Metric, 100g (8444)
- TROEMNER Calibration Weight Set, Metric, 1kg-100g (8470)
- TROEMNER Precision Weight, Metric, 1g (7025-1T)
- LABEXACT Weighing Paper, 6 In. L, 6 In. W, PK500 (12L007)
- Troemner Shipping & Packing Scales