Shop All Bench and Floor Scale Accessories
Troemner
Calibration Weight, Metric, 4000g
Mfr # 8120
Zoro # G6532626
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Compliance Agency ANSI, ASTM
- Overall Height 4.54 in
- Calibration Certificate No Certificate
- Calibration Weight Class 1
- Material 303 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 8120
- Zoro # G6532626
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 4.54 in |
Overall Width | 2.98 in |
Details
Calibration Weight Compliance Agency | ANSI, ASTM |
Calibration Certificate | No Certificate |
Calibration Weight Class | 1 |
Item - Calibration Weights | Calibration Weight |
Item | Calibration Weight |
Material | 303 Stainless Steel |
Calibration Weight Style | Cylinder |
Calibration Tolerance | 9.75 mg |
Finish | polished |
Measurement Type | Metric |
Weight Style | Cylinder |
Includes | Case |
Nominal Mass | 4,000 g |
Class | 1 |
Number of Pieces | 1 |
Calibration Weight Material | 303 Stainless Steel |
Compliance | ANSI, ASTM |
Description
Calibration Weight, Nominal Mass 4,000 g, Calibration Weight Class 1, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material 303 Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 4.54 in, Overall Width 2.98 in, Calibration Tolerance 9.75 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TICONDEROGA DIXON TICONDEROGA Carpenter Pencil, BlackRed, 7 in L (14100)
- FIVE STAR Portfolio, 4 Pkt, Ast, 6Ct Pk (MEA38056)
- SCOTCH Manual Tape Dispenser, 2 In.Tapes (P52W)
- GHENT Ghent Reversible Bulletin Board - Natural Cork - Aluminum Frame - 78" x 77" (ARKK46)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- TROEMNER Precision Weight, Metric, 1g (7025-1)
- TROEMNER Calibration Weight Set, Metric, 1kg-100g (8470)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- GLOBAL INDUSTRIAL Replacement LCD Indicator For Floor Scales (412587)
- Troemner Bench and Floor Scale Accessories