Shop All Bench and Floor Scale Accessories
Troemner
Calibration Weight, Metric, 30kg
Mfr # 8400T
Zoro # G7002965
product price: $1,467.99
/ea
Free Shipping & Returns
$1,467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Compliance Agency ANSI, ASTM
- Overall Height 8.985 in
- Compliance ANSI, ASTM
- Measurement Type Metric
- Material 303 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 8400T
- Zoro # G7002965
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 8.985 in |
Overall Width | 5.975 in |
Details
Calibration Weight Compliance Agency | ANSI, ASTM |
Compliance | ANSI, ASTM |
Measurement Type | Metric |
Material | 303 Stainless Steel |
Calibration Weight Material | 303 Stainless Steel |
Weight Style | Cylinder |
Calibration Tolerance | 600 mg |
Item | Calibration Weight |
Finish | Satin |
Class | 4 |
Nominal Mass | 30 kg |
Calibration Weight Class | 4 |
Number of Pieces | 1 |
Calibration Weight Style | Cylinder |
Item - Calibration Weights | Calibration Weight |
Calibration Certificate | Non-Accredited |
Description
Calibration Weight, Nominal Mass 30 kg, Calibration Weight Class 4, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material 303 Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 8.985 in, Overall Width 5.975 in, Calibration Tolerance 600 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEM OFFICE PRODUCTS Pencil Box, 8.5"X5.5", Clear (34104)
- VARIO Wall/Ext Ref Sys, 10 Panels, Assorted (535900)
- QUALITY PARK Packing List Envelope, Orange, PK1000 (QUA46896)
- TYDENBROOKS EZ Loc Zinc Cable Seal, Laser Marked Type, PK100 (VCEZ1812YELLRELSTG-GRAI)
- TROEMNER Calibration Weight Set, Metric, 50 to 2g (7253-1W)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- TROEMNER Precision Weight, Metric, 200g (7016-1)
- TROEMNER Calibration Weight, Metric, 500g (8432)
- TROEMNER Calibration Weight Set, Metric, 1kg-100g (8470)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 200 x 1 lb., Painted (10168)
- Troemner Shipping & Packing Scales