Shop All Bench and Floor Scale Accessories
Troemner
Calibration Weight, Metric, 30kg
Mfr # 8400
Zoro # G7154612
product price: $1,300.99
/ea
Free Shipping & Returns
$1,300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Material 303 Stainless Steel
- Calibration Weight Class 4
- Compliance ANSI, ASTM
- Class 4
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 8400
- Zoro # G7154612
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 5.975 in |
Overall Height | 8.985 in |
Details
Calibration Weight Material | 303 Stainless Steel |
Calibration Weight Class | 4 |
Compliance | ANSI, ASTM |
Class | 4 |
Number of Pieces | 1 |
Measurement Type | Metric |
Calibration Weight Style | Cylinder |
Calibration Certificate | No Certificate |
Item | Calibration Weight |
Material | 303 Stainless Steel |
Item - Calibration Weights | Calibration Weight |
Nominal Mass | 30 kg |
Calibration Weight Compliance Agency | ANSI, ASTM |
Weight Style | Cylinder |
Finish | Satin |
Calibration Tolerance | 600 mg |
Description
Calibration Weight, Nominal Mass 30 kg, Calibration Weight Class 4, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material 303 Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 8.985 in, Overall Width 5.975 in, Calibration Tolerance 600 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Lab Counting Bench Scale, Up to 10000g (PCE-BSH 10000)
- ZEBRA PEN Z-Grip Ballpoint Pen, Retractable, Med 0.7 mm, Black Ink/Barrel, PK30 (25130)
- ARCHITECTURAL MAILBOXES Coolidge Post - In ground Black (7511B-10)
- SAKURA Solid Paint Marker Low Halogen, White Color Family, 12PK (XSCLH-50)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- TROEMNER Calibration Weight, Metric, 500g (8432)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- TROEMNER Precision Weight, Metric, 1g (7025-1)
- TROEMNER Calibration Weight, Metric, 150g (8442)
- MSI AC Adapter, NEMA 1-15 Plug, Blk, Plastic (MSI-3460-US-CHRG)
- Troemner Bench and Floor Scale Accessories