Shop All Bench and Floor Scale Accessories
Troemner
Calibration Weight, Metric, 30kg
Mfr # 8100
Zoro # G6992212
Free Shipping & Returns
$1,891.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 5.975 in
- Calibration Certificate No Certificate
- Calibration Tolerance 75 mg
- Calibration Weight Class 1
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Troemner
- MFR # 8100
- Zoro # G6992212
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 5.975 in |
Overall Height | 8.985 in |
Details
Calibration Certificate | No Certificate |
Item - Calibration Weights | Calibration Weight |
Calibration Tolerance | 75 mg |
Calibration Weight Class | 1 |
Number of Pieces | 1 |
Class | 1 |
Calibration Weight Compliance Agency | ANSI, ASTM |
Compliance | ANSI, ASTM |
Calibration Weight Style | Cylinder |
Measurement Type | Metric |
Finish | polished |
Material | 303 Stainless Steel |
Nominal Mass | 30 kg |
Item | Calibration Weight |
Weight Style | Cylinder |
Calibration Weight Material | 303 Stainless Steel |
Description
Calibration Weight, Nominal Mass 30 kg, Calibration Weight Class 1, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material 303 Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 8.985 in, Overall Width 5.975 in, Calibration Tolerance 75 mg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT VCI Paper, Sheet, 24 in L, PK500 (VIP00063)
- SHARPIE Black Pen 2 pk (1742659)
- ZORO SELECT T-Shirt Bags, White, 21-1/2 In. L, PK1000 (3CUE3)
- MASTERVISION Glass Dry-Erase Board, 36" X 48", Non-Magnetic (GL084407)
- TROEMNER Precision Weight, Metric, 200g (7016-1)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- TROEMNER Calibration Weight, Metric, 100g (8444)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- TROEMNER Calibration Weight Set, Metric, 50 to 2g (7253-1W)
- TROEMNER Precision Weight, Metric, 1g (7025-1)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 8 oz., Stainless Steel (12900)
- Troemner Shipping & Packing Scales