Shop All Bench and Floor Scale Accessories
Troemner
Calibration Weight, Metric, 300g
Mfr # 8136
Zoro # G6717602
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1.448 in
- Calibration Weight Style Cylinder
- Compliance ANSI, ASTM
- Nominal Mass 300 g
- Calibration Weight Class 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 8136
- Zoro # G6717602
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 1.448 in |
Overall Height | 1.452 in |
Details
Calibration Weight Style | Cylinder |
Compliance | ANSI, ASTM |
Nominal Mass | 300 g |
Calibration Weight Class | 1 |
Includes | Case |
Number of Pieces | 1 |
Calibration Weight Material | 316 Stainless Steel |
Class | 1 |
Measurement Type | Metric |
Calibration Tolerance | 0.75 mg |
Calibration Certificate | No Certificate |
Material | 316 stainless steel |
Item - Calibration Weights | Calibration Weight |
Weight Style | Cylinder |
Item | Calibration Weight |
Calibration Weight Compliance Agency | ANSI, ASTM |
Finish | polished |
Description
Calibration Weight, Nominal Mass 300 g, Calibration Weight Class 1, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material 316 Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 1.452 in, Overall Width 1.448 in, Calibration Tolerance 0.75 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Newsprint Roll, 30#, 48" x 1,440', White, 1 Roll (NP4890)
- BUSINESS SOURCE Envelope, Side Seam, Regular 500PK (BSN42250)
- VICTOR TECHNOLOGY Ink Ribbon, Twin Spool, PK3 (7010)
- KLEEN GREEN Bale Ties, Painted, .092 In Dia, 14ft, PK125 (KGBT 13g x 14ft x 125)
- TROEMNER Precision Weight, 2kg, Class 1, NVLAP (7012-1W)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- TROEMNER Precision Weight, Metric, 1g (7025-1)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- UNITED SCIENTIFIC Weighing Boats, 1.5" x 1.5" x 5/1, PK100 (UNWGHBT-4CM-PK/100)
- Troemner Bench and Floor Scale Accessories