Shop All Bench and Floor Scale Accessories
Troemner
Calibration Weight, Metric, 3000g
Mfr # 8422T
Zoro # G7061607
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Includes Case
- Overall Height 4.125 in
- Class 4
- Overall Width 2.718 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Troemner
- MFR # 8422T
- Zoro # G7061607
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 4.125 in |
Overall Width | 2.718 in |
Details
Measurement Type | Metric |
Includes | Case |
Class | 4 |
Calibration Certificate | Non-Accredited |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Class | 4 |
Number of Pieces | 1 |
Calibration Tolerance | 60 mg |
Nominal Mass | 3,000 g |
Calibration Weight Style | Cylinder |
Compliance | ANSI, ASTM |
Finish | Satin |
Item | Calibration Weight |
Material | 303 Stainless Steel |
Calibration Weight Material | 303 Stainless Steel |
Weight Style | Cylinder |
Calibration Weight Compliance Agency | ANSI, ASTM |
Description
Calibration Weight, Nominal Mass 3,000 g, Calibration Weight Class 4, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material 303 Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 4.125 in, Overall Width 2.718 in, Calibration Tolerance 60 mg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD FOLDER, MLA, 2FSTNR, LTR (14537)
- GHENT Enclosed Rubber Bulletin Board 48"x96", 3 Door (PN34896TR-TN)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 3", 4 mil, Clear, Pk100 (5ZW39)
- ZEBRA TECHNOLOGIES StylusPen, Telescopic Ballpoint, 1mm, Grey (33601)
- TROEMNER Calibration Weight, Metric, 100g (8444)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- TROEMNER Precision Weight, Metric, 10g (7021-1T)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 8 oz., Stainless Steel (12900)
- Troemner Shipping & Packing Scales