Shop All Bench and Floor Scale Accessories
Troemner
Calibration Weight, Metric, 3000g
Mfr # 8122T
Zoro # G6910102
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Case
- Overall Height 4.125 in
- Calibration Certificate Non-Accredited
- Calibration Weight Style Cylinder
- Finish polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 8122T
- Zoro # G6910102
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 4.125 in |
Overall Width | 2.718 in |
Details
Includes | Case |
Calibration Certificate | Non-Accredited |
Calibration Weight Style | Cylinder |
Finish | polished |
Compliance | ANSI, ASTM |
Class | 1 |
Nominal Mass | 3,000 g |
Calibration Weight Material | 303 Stainless Steel |
Weight Style | Cylinder |
Material | 303 Stainless Steel |
Calibration Tolerance | 7.5 mg |
Item - Calibration Weights | Calibration Weight |
Number of Pieces | 1 |
Item | Calibration Weight |
Calibration Weight Class | 1 |
Calibration Weight Compliance Agency | ANSI, ASTM |
Measurement Type | Metric |
Description
Calibration Weight, Nominal Mass 3,000 g, Calibration Weight Class 1, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material 303 Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 4.125 in, Overall Width 2.718 in, Calibration Tolerance 7.5 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 26" x 26" x 36", Kraft, 5/Bundle (22XL35)
- PARTNERS BRAND Colored Extended Core Bundling Film, 80 Gauge, 3" x 1000', Blue, 18/Case (TNBEC303BLUE)
- SIRCLE Heavy Duty Oval Slot Hole Punch (HDSHP-01)
- BASICWISE Printer Kitchen Office Storage Stand With Casters, Black (QI003556.B)
- TROEMNER Calibration Weight, Metric, 500g (8432)
- TROEMNER Precision Weight, Metric, 200g (7016-1)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- TROEMNER Calibration Weight, Metric, 100g (8444)
- TROEMNER Precision Weight, Metric, 10g (7021-1T)
- OPTIMA SCALES Optima Scales OP-926-1000 Hanging Scale - 1000 lbs x 0.2 lb. (OP-926-1000)
- Troemner Shipping & Packing Scales