Shop All Bench and Floor Scale Accessories
Troemner
Calibration Weight, Metric, 3000g
Mfr # 8122
Zoro # G4773133
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2.718 in
- Includes Case
- Number of Pieces 1
- Calibration Weight Class 1
- Calibration Weight Material 303 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 8122
- Zoro # G4773133
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 2.718 in |
Overall Height | 4.125 in |
Details
Includes | Case |
Number of Pieces | 1 |
Calibration Weight Class | 1 |
Calibration Weight Material | 303 Stainless Steel |
Calibration Certificate | No Certificate |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Compliance Agency | ANSI, ASTM |
Calibration Tolerance | 7.5 mg |
Calibration Weight Style | Cylinder |
Compliance | ANSI, ASTM |
Class | 1 |
Nominal Mass | 3,000 g |
Finish | polished |
Material | 303 Stainless Steel |
Item | Calibration Weight |
Weight Style | Cylinder |
Measurement Type | Metric |
Description
Calibration Weight, Nominal Mass 3,000 g, Calibration Weight Class 1, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material 303 Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 4.125 in, Overall Width 2.718 in, Calibration Tolerance 7.5 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Daily Reminder Business Diary, Jan-Dec, 1PPD, 5"x7-1/2", Red (SD387-13)
- ZORO SELECT Perforated Anti-Static Bubble Roll 48" x 750 ft., 3/16" Thickness, Pink (5VEV6)
- MARKAL Paint Crayon, Large Tip, Black Color Family (61050)
- ARCHITECTURAL MAILBOXES Mailbox, Black, Powder Coated, 1 Doors, Surface/Post, Locking (6200B-10)
- TROEMNER Precision Weight, Metric, 1g (7025-1T)
- TROEMNER Precision Weight, 2kg, Class 1, NVLAP (7012-1W)
- TROEMNER Precision Weight, Metric, 200g (7016-1)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- TROEMNER Calibration Weight Set, Metric, 1kg-100g (8470)
- WEGMANN AUTOMOTIVE 0.75 oz. Coated Mag Weight (Box of 25) (AW075N)
- Troemner Shipping & Packing Scales