Shop All Bench and Floor Scale Accessories
Troemner
Calibration Weight, Metric, 2kg
Mfr # 8124
Zoro # G4772214
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Style Cylinder
- Finish polished
- Weight Style Cylinder
- Calibration Weight Class 1
- Calibration Weight Material 303 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 8124
- Zoro # G4772214
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 2.475 in |
Overall Height | 3.342 in |
Details
Calibration Weight Style | Cylinder |
Item | Calibration Weight |
Finish | polished |
Weight Style | Cylinder |
Calibration Weight Class | 1 |
Calibration Weight Material | 303 Stainless Steel |
Calibration Tolerance | 5 mg |
Calibration Certificate | No Certificate |
Calibration Weight Compliance Agency | ANSI, ASTM |
Nominal Mass | 2 kg |
Compliance | ANSI, ASTM |
Number of Pieces | 1 |
Material | 303 Stainless Steel |
Includes | Case |
Class | 1 |
Measurement Type | Metric |
Item - Calibration Weights | Calibration Weight |
Description
Calibration Weight, Nominal Mass 2 kg, Calibration Weight Class 1, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material 303 Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 3.342 in, Overall Width 2.475 in, Calibration Tolerance 5 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Hammermill Colored Paper, 20lb Pink Copy Paper, 8.5x14, 1 Ream, 500 Sheets (HAM103390)
- PARTNERS BRAND Insulated Shipping Kits, 8" x 6" x 4 1/4", White, 12/Case (204C)
- SAX True Flow Gloss Glaze, Rich Chocolate, 1 Pint (S2119X)
- BUSINESS SOURCE 6 Part Manila Classification Folders Letter, PK10 (17223)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- TROEMNER Precision Weight, Metric, 10g (7021-1T)
- TROEMNER Calibration Weight Set, Metric, 50 to 2g (7253-1W)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- TROEMNER Precision Weight, Metric, 200g (7016-1)
- TROEMNER Calibration Weight, Metric, 100g (8444)
- HEATHROW SCIENTIFIC Weigh Boat, Sq. Lrg, Anti-static, Wht, PK500 (HS1420CC)
- Troemner Bench and Floor Scale Accessories