Shop All Bench and Floor Scale Accessories
Troemner
Calibration Weight, Metric, 25kg
Mfr # 8402
Zoro # G7127425
product price: $1,159.99
/ea
Free Shipping & Returns
$1,159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Mass 25 kg
- Weight Style Cylinder
- Overall Height 7.464 in
- Measurement Type Metric
- Class 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 8402
- Zoro # G7127425
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 7.464 in |
Overall Width | 5.975 in |
Details
Nominal Mass | 25 kg |
Weight Style | Cylinder |
Item - Calibration Weights | Calibration Weight |
Measurement Type | Metric |
Class | 4 |
Calibration Weight Class | 4 |
Compliance | ANSI, ASTM |
Calibration Weight Material | 303 Stainless Steel |
Calibration Tolerance | 500 mg |
Calibration Weight Compliance Agency | ANSI, ASTM |
Finish | Satin |
Item | Calibration Weight |
Calibration Certificate | No Certificate |
Calibration Weight Style | Cylinder |
Number of Pieces | 1 |
Material | 303 Stainless Steel |
Description
Calibration Weight, Nominal Mass 25 kg, Calibration Weight Class 4, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material 303 Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 7.464 in, Overall Width 5.975 in, Calibration Tolerance 500 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature Mailers, 13" x 10" x 1 1/4", White, 50/Bundle (55VK89)
- SHARPIE Gold Sharpie Marker, Gold, PK12, 12 PK (1823887)
- SURTEK Staples for Manual Stapler 1332X516 (114361)
- AVERY Binder w/ Round Rings, 2", Black (27554)
- TROEMNER Precision Weight, 2kg, Class 1, NVLAP (7012-1W)
- TROEMNER Precision Weight, Metric, 10g (7021-1T)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- TROEMNER Precision Weight, Metric, 1g (7025-1)
- OHAUS Replacement Pads, Fiber, PK200 (80850087)
- Troemner Bench and Floor Scale Accessories