Shop All Bench and Floor Scale Accessories
Troemner
Calibration Weight, Metric, 200g
Mfr # 8438
Zoro # G4771751
product price: $85.69
/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Tolerance 4 mg
- Calibration Weight Material 316 Stainless Steel
- Nominal Mass 200 g
- Calibration Weight Compliance Agency ANSI, ASTM
- Calibration Certificate No Certificate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 8438
- Zoro # G4771751
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 1.16 in |
Overall Height | 1.546 in |
Details
Calibration Tolerance | 4 mg |
Calibration Weight Material | 316 Stainless Steel |
Nominal Mass | 200 g |
Calibration Weight Compliance Agency | ANSI, ASTM |
Item | Calibration Weight |
Calibration Certificate | No Certificate |
Item - Calibration Weights | Calibration Weight |
Compliance | ANSI, ASTM |
Calibration Weight Style | Cylinder |
Measurement Type | Metric |
Calibration Weight Class | 4 |
Number of Pieces | 1 |
Includes | Case |
Finish | Satin |
Class | 4 |
Material | 316 stainless steel |
Weight Style | Cylinder |
Description
Calibration Weight, Nominal Mass 200 g, Calibration Weight Class 4, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material 316 Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 1.546 in, Overall Width 1.16 in, Calibration Tolerance 4 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Tags, Shipping, #5, Plain, Ylw 1000PK (AVE12325)
- AMPAD White Narrow Rule Pad Perforated Size, Pk12 (20-322)
- BLACK N RED 8-1/4" x 5-7/8" Black Casebound Notebook (JDKE66857)
- DETECTAMET Calculator, Desktop, LCD, 12 Digits, 6" L (202F-P01)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- TROEMNER Calibration Weight, Metric, 100g (8444)
- TROEMNER Precision Weight, 2kg, Class 1, NVLAP (7012-1W)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- TROEMNER Calibration Weight, Metric, 500g (8432)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 250 lb., Painted (12892TR)
- Troemner Shipping & Packing Scales