Shop All Bench and Floor Scale Accessories
Troemner
Calibration Weight, Metric, 2000g
Mfr # 8124T
Zoro # G6450175
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Finish polished
- Measurement Type Metric
- Compliance ANSI, ASTM
- Calibration Weight Class 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 8124T
- Zoro # G6450175
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 3.342 in |
Overall Width | 2.475 in |
Details
Number of Pieces | 1 |
Finish | polished |
Measurement Type | Metric |
Compliance | ANSI, ASTM |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Class | 1 |
Calibration Tolerance | 5 mg |
Material | 303 Stainless Steel |
Nominal Mass | 2,000 g |
Includes | Case |
Weight Style | Cylinder |
Calibration Weight Material | 303 Stainless Steel |
Calibration Weight Compliance Agency | ANSI, ASTM |
Calibration Certificate | Non-Accredited |
Calibration Weight Style | Cylinder |
Item | Calibration Weight |
Class | 1 |
Description
Calibration Weight, Nominal Mass 2,000 g, Calibration Weight Class 1, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material 303 Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 3.342 in, Overall Width 2.475 in, Calibration Tolerance 5 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Clip, 1-3/4 In, Metal, Silver, PK2 (2WFW5)
- BIC Bic® Wite-Out® Exact Liner Correction Tape Pen, 1/5 in x 238 in, White, 1 Pack (WOELP11)
- BAREFOOT BOOKS The Bread Pet - A Sourdough Story (9781646860654)
- UNIVERSAL ONE Cubicle Recycled Clip, Charcoal, PK24 (UNV08221)
- TROEMNER Precision Weight, Metric, 1g (7025-1T)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- TROEMNER Precision Weight, Metric, 200g (7016-1)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- TROEMNER Precision Weight, Metric, 10g (7021-1T)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- HEATHROW SCIENTIFIC Weigh Boat, Square Medium, Blue, PK500 (HS1421B)
- Troemner Bench and Floor Scale Accessories