Shop All Bench and Floor Scale Accessories
Troemner
Calibration Weight, Metric, 1kg
Mfr # 8428
Zoro # G4771943
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Class 4
- Overall Width 1.97 in
- Measurement Type Metric
- Calibration Tolerance 20 mg
- Nominal Mass 1 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 8428
- Zoro # G4771943
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 1.97 in |
Overall Height | 2.57 in |
Details
Calibration Weight Class | 4 |
Item | Calibration Weight |
Item - Calibration Weights | Calibration Weight |
Measurement Type | Metric |
Calibration Tolerance | 20 mg |
Nominal Mass | 1 kg |
Material | 316 stainless steel |
Weight Style | Cylinder |
Calibration Weight Material | 316 Stainless Steel |
Includes | Case |
Class | 4 |
Calibration Weight Style | Cylinder |
Compliance | ANSI, ASTM |
Number of Pieces | 1 |
Calibration Certificate | No Certificate |
Finish | Satin |
Calibration Weight Compliance Agency | ANSI, ASTM |
Description
Calibration Weight, Nominal Mass 1 kg, Calibration Weight Class 4, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material 316 Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 2.57 in, Overall Width 1.97 in, Calibration Tolerance 20 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Singleface Corrugated Roll, B-Flute, 36" x 250', White, 1 Roll (SF36W)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 3"x 4", Clear (4R34)
- BSC PREFERRED 22 x 24'' - 2 Mil Flat Suffocation Warning Poly Bags, 100PK (PBM22242100)
- A2Z SCILAB Ribbon Type Handle Steven Tenotomy Scissors 4" Straight (A2Z-ZR669)
- TROEMNER Calibration Weight, Metric, 150g (8442)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- TROEMNER Precision Weight, 2kg, Class 1, NVLAP (7012-1W)
- TROEMNER Calibration Weight Set, Metric, 1kg-100g (8470)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- HEATHROW SCIENTIFIC Weigh Boat, Sq. Med, Anti-Static, Blu, PK500 (HS120223)
- Troemner Shipping & Packing Scales