Shop All Bench and Floor Scale Accessories
Troemner
Calibration Weight, Metric, 1kg
Mfr # 8128
Zoro # G7011374
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1.97 in
- Nominal Mass 1 kg
- Calibration Weight Material 316 Stainless Steel
- Number of Pieces 1
- Material 316 stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 8128
- Zoro # G7011374
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 1.97 in |
Overall Height | 2.57 in |
Details
Item | Calibration Weight |
Nominal Mass | 1 kg |
Calibration Weight Material | 316 Stainless Steel |
Number of Pieces | 1 |
Item - Calibration Weights | Calibration Weight |
Material | 316 stainless steel |
Measurement Type | Metric |
Calibration Weight Compliance Agency | ANSI, ASTM |
Calibration Certificate | No Certificate |
Weight Style | Cylinder |
Class | 1 |
Calibration Tolerance | 2.5 mg |
Calibration Weight Style | Cylinder |
Calibration Weight Class | 1 |
Compliance | ANSI, ASTM |
Includes | Case |
Finish | polished |
Description
Calibration Weight, Nominal Mass 1 kg, Calibration Weight Class 1, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material 316 Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 2.57 in, Overall Width 1.97 in, Calibration Tolerance 2.5 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL1070, FRAGILE HANDLE WITH CARE, 3" X 5" (DL1070)
- TOPS Money/Rent Receipt Book, 7-1/8 x 2-3/4 (TOP46808)
- BSC PREFERRED 6 x 6 x 6'' Multi-Depth Corrugated Boxes, 25PK (MD666)
- DOCUGARD Security Paper, 8.5x11, Blue, PK500 (04543)
- TROEMNER Calibration Weight Set, Metric, 50 to 2g (7253-1W)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- TROEMNER Calibration Weight, Metric, 500g (8432)
- TROEMNER Precision Weight, 2kg, Class 1, NVLAP (7012-1W)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- OHAUS Calibration Weight, 1g, Stainless Steel (80850118)
- Troemner Shipping & Packing Scales