Shop All Bench and Floor Scale Accessories
Troemner
Calibration Weight, Metric, 150g
Mfr # 8142T
Zoro # G6664971
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Case
- Weight Style Cylinder
- Class 1
- Calibration Weight Compliance Agency ANSI, ASTM
- Calibration Weight Class 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 8142T
- Zoro # G6664971
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 1.13 in |
Overall Height | 1.189 in |
Details
Includes | Case |
Item - Calibration Weights | Calibration Weight |
Weight Style | Cylinder |
Item | Calibration Weight |
Class | 1 |
Calibration Weight Compliance Agency | ANSI, ASTM |
Calibration Weight Class | 1 |
Calibration Weight Material | 316 Stainless Steel |
Calibration Weight Style | Cylinder |
Number of Pieces | 1 |
Nominal Mass | 150 g |
Compliance | ANSI, ASTM |
Calibration Tolerance | 0.375 mg |
Measurement Type | Metric |
Material | 316 stainless steel |
Calibration Certificate | Non-Accredited |
Finish | polished |
Description
Calibration Weight, Nominal Mass 150 g, Calibration Weight Class 1, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material 316 Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 1.189 in, Overall Width 1.13 in, Calibration Tolerance 0.375 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Index Card, Ruled, 3x5", Cherry, PK100 (7321-CHE)
- ZORO SELECT Corrugated Boxes, 14" x 11" x 11", Kraft, 25/Bundle (22XK92)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON19C)
- FLEX TAPE FLEX TAPE BLACK 12""X10' (TFSBLKR1210)
- TROEMNER Precision Weight, 2kg, Class 1, NVLAP (7012-1W)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- TROEMNER Precision Weight, Metric, 10g (7021-1T)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- TROEMNER Precision Weight, Metric, 1g (7025-1)
- AK Balance Draft Shield, 13 In. L, 13 In. W (50029)
- Troemner Shipping & Packing Scales