Shop All Bench and Floor Scale Accessories
Troemner
Calibration Weight, Metric, 150g
Mfr # 8142
Zoro # G6832454
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class 1
- Calibration Weight Compliance Agency ANSI, ASTM
- Includes Case
- Overall Height 1.189 in
- Calibration Weight Class 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 8142
- Zoro # G6832454
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 1.189 in |
Overall Width | 1.13 in |
Details
Class | 1 |
Calibration Weight Compliance Agency | ANSI, ASTM |
Includes | Case |
Calibration Weight Class | 1 |
Number of Pieces | 1 |
Calibration Tolerance | 0.375 mg |
Finish | polished |
Compliance | ANSI, ASTM |
Material | 316 stainless steel |
Calibration Weight Material | 316 Stainless Steel |
Calibration Weight Style | Cylinder |
Calibration Certificate | No Certificate |
Item - Calibration Weights | Calibration Weight |
Item | Calibration Weight |
Measurement Type | Metric |
Weight Style | Cylinder |
Nominal Mass | 150 g |
Description
Calibration Weight, Nominal Mass 150 g, Calibration Weight Class 1, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material 316 Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 1.189 in, Overall Width 1.13 in, Calibration Tolerance 0.375 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 2" x 1000 ft., Cast Style, Green (15A964)
- CIG Remanufactured Extended Yield Toner Cartridge for Lexmark MS710/MS711/MS810/MX710/MX810/MX811 (201381)
- CRESTLINE PRODUCTS 36 x 48 Wood Framed Cork Board (10417)
- TREND Letter, Upper/Lowercase Combo, Black, PK182 (T79901)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- TROEMNER Precision Weight, 2kg, Class 1, NVLAP (7012-1W)
- TROEMNER Calibration Weight, Metric, 150g (8442)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- TROEMNER Calibration Weight Set, Metric, 1kg-100g (8470)
- OHAUS Interface Kit, 13 lb. (83032108)
- Troemner Bench and Floor Scale Accessories