Shop All Bench and Floor Scale Accessories
Troemner
Calibration Weight, Metric, 1500g
Mfr # 8126T
Zoro # G6537885
Free Shipping & Returns
$238.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compliance ANSI, ASTM
- Calibration Tolerance 3.75 mg
- Measurement Type Metric
- Class 1
- Weight Style Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Troemner
- MFR # 8126T
- Zoro # G6537885
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 2.42 in |
Overall Height | 2.537 in |
Details
Compliance | ANSI, ASTM |
Calibration Tolerance | 3.75 mg |
Measurement Type | Metric |
Class | 1 |
Item - Calibration Weights | Calibration Weight |
Weight Style | Cylinder |
Calibration Weight Style | Cylinder |
Calibration Weight Compliance Agency | ANSI, ASTM |
Calibration Certificate | Non-Accredited |
Calibration Weight Class | 1 |
Number of Pieces | 1 |
Calibration Weight Material | 303 Stainless Steel |
Material | 303 Stainless Steel |
Finish | polished |
Nominal Mass | 1,500 g |
Item | Calibration Weight |
Includes | Case |
Description
Calibration Weight, Nominal Mass 1,500 g, Calibration Weight Class 1, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material 303 Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 2.537 in, Overall Width 2.42 in, Calibration Tolerance 3.75 mg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Expanding File 8-1/2 x 11", 7 Pocket, Smoke (48301)
- ZORO SELECT Tall Corrugated Boxes, 7" x 7" x 14", Kraft, 25/Bundle (55VG24)
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Low Profile Clip, Translucent Clear, Set of 12, 12PK (45000)
- SMEAD Classification Folder, Manila, PK10 (19000)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- TROEMNER Precision Weight, Metric, 1g (7025-1T)
- TROEMNER Calibration Weight Set, Metric, 1kg-100g (8470)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- TROEMNER Precision Weight, Metric, 10g (7021-1T)
- TROEMNER Precision Weight, 2kg, Class 1, NVLAP (7012-1W)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 2g, Cylinder (12501TR)
- Troemner Shipping & Packing Scales