Shop All Bench and Floor Scale Accessories
Troemner
Calibration Weight, Metric, 1500g
Mfr # 8126
Zoro # G7011322
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Class 1
- Includes Case
- Weight Style Cylinder
- Overall Height 2.537 in
- Calibration Weight Material 303 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 8126
- Zoro # G7011322
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 2.537 in |
Overall Width | 2.42 in |
Details
Calibration Weight Class | 1 |
Includes | Case |
Weight Style | Cylinder |
Calibration Weight Material | 303 Stainless Steel |
Item | Calibration Weight |
Nominal Mass | 1,500 g |
Finish | polished |
Material | 303 Stainless Steel |
Item - Calibration Weights | Calibration Weight |
Measurement Type | Metric |
Compliance | ANSI, ASTM |
Class | 1 |
Calibration Weight Compliance Agency | ANSI, ASTM |
Calibration Weight Style | Cylinder |
Number of Pieces | 1 |
Calibration Tolerance | 3.75 mg |
Calibration Certificate | No Certificate |
Description
Calibration Weight, Nominal Mass 1,500 g, Calibration Weight Class 1, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material 303 Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 2.537 in, Overall Width 2.42 in, Calibration Tolerance 3.75 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Two-Pocket File Folder, Green, PK25 (47987)
- TEKNIKA STRAPPING SYSTEMS Horizontal Paper Cutter, 24" (PD 100)
- ZORO SELECT Flat Corrugated Boxes, 15" x 15" x 5", Kraft, 25/Bundle (11R380)
- TRIPLOK Deposit Bag, 15 x 20, 2.5 mil Thick, Plastic, Clear, PK250 (585048)
- TROEMNER Calibration Weight, Metric, 150g (8442)
- TROEMNER Precision Weight, Metric, 1g (7025-1)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- TROEMNER Precision Weight, Metric, 1g (7025-1T)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- WEGMANN AUTOMOTIVE Coated Mag Weight (Box of 25) (EN020)
- Troemner Shipping & Packing Scales