Shop All Bench and Floor Scale Accessories
Troemner
Calibration Weight, Metric, 10kg
Mfr # 8410
Zoro # G4773526
product price: $633.99
/ea
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Overall Width 4.975 in
- Calibration Certificate No Certificate
- Calibration Tolerance 200 mg
- Material 303 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 8410
- Zoro # G4773526
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 4.975 in |
Overall Height | 4.925 in |
Details
Measurement Type | Metric |
Calibration Certificate | No Certificate |
Calibration Tolerance | 200 mg |
Material | 303 Stainless Steel |
Calibration Weight Compliance Agency | ANSI, ASTM |
Calibration Weight Class | 4 |
Item - Calibration Weights | Calibration Weight |
Number of Pieces | 1 |
Compliance | ANSI, ASTM |
Finish | Satin |
Item | Calibration Weight |
Weight Style | Cylinder |
Calibration Weight Material | 303 Stainless Steel |
Calibration Weight Style | Cylinder |
Nominal Mass | 10 kg |
Class | 4 |
Description
Calibration Weight, Nominal Mass 10 kg, Calibration Weight Class 4, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material 303 Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 4.925 in, Overall Width 4.975 in, Calibration Tolerance 200 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX True Flow Fluid Acrylic Paint, Assorted Colors, Pints, 12 PK (27150)
- SHARPIE Metallic Silver Metallic Permanent Marker, Fine Tip, 12 PK (39100)
- PAASCHE Paasche H-SET Airbrush Set with All Three Heads for H (H-3AS)
- DURABUBBLE Bubble Roll, 250 ft. Roll Length, Green (EVL48P12)
- TROEMNER Precision Weight, 2kg, Class 1, NVLAP (7012-1W)
- TROEMNER Precision Weight, Metric, 1g (7025-1T)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- TROEMNER Calibration Weight, Metric, 500g (8432)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- HEATHROW SCIENTIFIC Paper Weigh Boat, Medium, Brown, PK500 (HS120313)
- Troemner Shipping & Packing Scales