Shop All Bench and Floor Scale Accessories
Troemner
Calibration Weight, Metric, 100g
Mfr # 8144T
Zoro # G7160221
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Case
- Calibration Certificate Non-Accredited
- Overall Height 1.085 in
- Class 1
- Calibration Tolerance 0.25 mg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 8144T
- Zoro # G7160221
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 1.085 in |
Overall Width | 0.99 in |
Details
Includes | Case |
Calibration Certificate | Non-Accredited |
Class | 1 |
Calibration Tolerance | 0.25 mg |
Calibration Weight Material | 316 Stainless Steel |
Item | Calibration Weight |
Calibration Weight Class | 1 |
Finish | polished |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Compliance Agency | ANSI, ASTM |
Number of Pieces | 1 |
Measurement Type | Metric |
Compliance | ANSI, ASTM |
Weight Style | Cylinder |
Material | 316 stainless steel |
Calibration Weight Style | Cylinder |
Nominal Mass | 100 g |
Description
Calibration Weight, Nominal Mass 100 g, Calibration Weight Class 1, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material 316 Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 1.085 in, Overall Width 0.99 in, Calibration Tolerance 0.25 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Strapping Sealer, 0.023" Thickness (52YU66)
- PARTNERS BRAND Corrugated Layer Pads, 11 7/8" x 11 7/8", Kraft, 100/Bundle (SP11)
- ZEBRA PEN Mechanical Pencil, 0.5mm, PK12 (52310)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 25 lb. Cap. (LBX12)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- TROEMNER Calibration Weight, Metric, 150g (8442)
- TROEMNER Precision Weight, Metric, 1g (7025-1T)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- OHAUS Calibration Weight Set, 500 to 1mg (80850110)
- Troemner Shipping & Packing Scales