Shop All Bench and Floor Scale Accessories
Troemner
Calibration Weight, Metric, 1000g
Mfr # 8428T
Zoro # G6570313
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Certificate Non-Accredited
- Nominal Mass 1,000 g
- Measurement Type Metric
- Compliance ANSI, ASTM
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 8428T
- Zoro # G6570313
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 2.57 in |
Overall Width | 1.97 in |
Details
Calibration Certificate | Non-Accredited |
Nominal Mass | 1,000 g |
Measurement Type | Metric |
Item | Calibration Weight |
Compliance | ANSI, ASTM |
Number of Pieces | 1 |
Calibration Weight Style | Cylinder |
Weight Style | Cylinder |
Calibration Tolerance | 20 mg |
Material | 316 stainless steel |
Class | 4 |
Calibration Weight Class | 4 |
Calibration Weight Material | 316 Stainless Steel |
Calibration Weight Compliance Agency | ANSI, ASTM |
Finish | Satin |
Item - Calibration Weights | Calibration Weight |
Includes | Case |
Description
Calibration Weight, Nominal Mass 1,000 g, Calibration Weight Class 4, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material 316 Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 2.57 in, Overall Width 1.97 in, Calibration Tolerance 20 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 28" x 28" x 28", Kraft, 5/Bundle (493U41)
- ENCORE PACKAGING Wide Band, 1/4", 14" Circ., 1 lb. Bag (EP-4214)
- UNIVERSAL 8-1/2 x 14" Canary Legal Economy Ruled Writing Pad, 50 Pg (UNV10630)
- PILOT Blue Permanent Marker, Chisel Tip (PIL45200)
- TROEMNER Calibration Weight, Metric, 100g (8444)
- TROEMNER Precision Weight, Metric, 1g (7025-1T)
- TROEMNER Precision Weight, Metric, 1g (7025-1)
- TROEMNER Precision Weight, Metric, 10g (7021-1T)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- EAGLE THERMOPLASTICS Weighing/Drying Pan, 1/4 In. D, PK50 (D-123)
- Troemner Shipping & Packing Scales